Motion
24258 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 7"XNH A CRS

3M
24258 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 7"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714806
MFR #24258 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 7"XNH A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24258 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 7"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714806
MFR #24258 SCOTCH-BRITE SE SURFACE CONDITION DISC TN QUICK CHANGE 7"XNH A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24258 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
  • Conformability combined with secure, hook and loop attachment provides aggressive cutting without damaging the base material
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • 3M™ Hookit™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    61500139185
  • Manufacturer Upc Number
    00048011242583
  • UPC_NO
    00048011242583
  • Mounting Type
    Quick-Change Type N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought