Motion
7010365110

3M
7010365110

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #02714807
MFR #7010365110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365110

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Red Color
Mi Item #02714807
MFR #7010365110

Mfr description
24259 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Grinding, Refining
  • Attachment Type
    Quick-Change TN
  • Color
    Red
  • Disc Attachment Type
    TN
  • Grade
    Medium
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500139193
  • Manufacturer Upc Number
    00048011242590
  • Material Application
    Aluminum, Mild Steel, Stainless Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011242590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)