Motion
7100138176

3M
7100138176

Scotch-Brite® Roloc™ Bristle Disc
Mi Item #02714809
MFR #7100138176
Price$21.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138176

Scotch-Brite® Roloc™ Bristle Disc
Mi Item #02714809
MFR #7100138176

Mfr description
24276 SCOTCH-BRITE ROLOC RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.22/each

Specifications

Dimensions

  • Brush Diameter
    3 in
  • Diameter
    3.0000 in
  • Fill Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Threaded
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Green
  • Brush Shape
    Radial
  • Brush Type
    Disc
  • Color
    Green
  • Connector Type
    Threaded
  • Fill Material
    Ceramic
  • Grit Number
    50
  • Manufacturer Package Quantity
    40
  • Manufacturer Stock Number
    61500139367
  • Manufacturer Upc Number
    00048011242767
  • Material
    Ceramic
  • Max Rpm
    25000 rpm
  • Mount Type
    Threaded
  • Mounting Type
    Quick Change
  • Number Of Pieces
    40
  • Product Type
    Bristle Discs
  • Specification
    Ceramic Aluminum Oxide P50 Radial Bristle Disc 3 in
  • Type
    Disc Brush
  • UPC_NO
    00048011242767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)