1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100220990 STANDARD ABRASIVES BUFF AND BLEND GP INTERLEAF FLAP BRUSH, 87519
Standard Abrasives™ Buff and Blend GP Interleaf Flap Brush, 875195, 2:1 A/O Medium 120, 14 in x 2 in x 8 in, 2 per case
MI ITEM #
02714825
MFR #
7100220990 STANDARD ABRASIVES BUFF AND BLEND GP INTERLEAF FLAP BRUSH, 87519
Price
$550.46
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Flap Brushes
3M 7100220990 STANDARD ABRASIVES BUFF AND BLEND GP INTERLEAF FLAP BRUSH, 87519
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100220990 STANDARD ABRASIVES BUFF AND BLEND GP INTERLEAF FLAP BRUSH, 87519
Standard Abrasives™ Buff and Blend GP Interleaf Flap Brush, 875195, 2:1 A/O Medium 120, 14 in x 2 in x 8 in, 2 per case
MI ITEM #
02714825
MFR #
7100220990 STANDARD ABRASIVES BUFF AND BLEND GP INTERLEAF FLAP BRUSH, 87519
Mfr description
7100220990 STANDARD ABRASIVES BUFF AND
For industrial/occupational use only. Not for consumer sale or use.
Aggressive non-woven brush material is well-suited for finishing, cleaning, and blending applications on aluminum, brass and stainless steel
Conformable flaps deliver a consistent in-line brush finish for stainless steel and aluminum parts, leaving no lines on the surface
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$550
.46
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
1/4 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Manufacturer Stock Number
61500140415
Manufacturer Upc Number
00051115367946
Max Rpm
12000 rpm
UPC_NO
00051115367946
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items