Specifications
Dimensions
- Belt Length132 in
- Belt Width5 in
- Overall Length132 in
- Overall Width5 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeNon-Woven
- ApplicationSurface Conditioning
- ColorBlue
- GradeVery Fine
- Manufacturer Stock Number7010366275
- Manufacturer Upc Number00048011243733
- UPC_NO00048011243733
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)