Overview
Mfr description
7100094749 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
- Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
- Multi-purpose abrasive discs work well on most metals
- Tough nylon web cleans and deburrs while leaving a consistent finish
- Flexible, pliable open web removes small burrs and surface contaminants
- Open web is load resistant, limiting buildup of debris that can clog the abrasive
- Available in various sizes, minerals and grades to accommodate a variety of project needs
- Built-in 1/4˝ shank securely fastens to a small, straight grinder and eliminates ˝ganging˝ of individual discs
- Two grades of aluminum oxide to choose from offer varying degrees of aggressiveness and finish: Medium (MED
- maroon), and Very Fine (VFN
- gray)
Specifications
- Abrasive MaterialAluminum Oxide
- GradeUltra Fine
- Manufacturer Stock Number61500140597
- Manufacturer Upc Number00051115332968
- UPC_NO00051115332968
- Overall Diameter3 in
- ColorGray
- Long DescriptionThe 7100094749 STANDARD ABRASIVES BUFF AND BLEND GP WHEEL 880513, 3 IN X 1 PLY X 1/ is a Finishing Roll made with Aluminum Oxide abrasive and Ultra Fine grade, commonly used for light blending, polishing, and final surface finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data