Motion
7010366278

3M
7010366278

Scotch-Brite™ Surface Conditioning Roll, SC-RL, A/O Very Fine, 12 in x 30 ft, 1 per case
Mi Item #02714839
MFR #7010366278
Price$1,681.78/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366278

Scotch-Brite™ Surface Conditioning Roll, SC-RL, A/O Very Fine, 12 in x 30 ft, 1 per case
Mi Item #02714839
MFR #7010366278

Mfr description
24397 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a variety of sizes and grades to meet various project requirements
  • Color coded by grade to reduce risk for error
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,681.78/rl

Specifications

Dimensions

  • Overall Length
    30 ft
  • Overall Width
    12.0000 in
  • Roll Length
    30 ft
  • Roll Width
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500140712
  • Manufacturer Upc Number
    00048011243979
  • UPC_NO
    00048011243979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)