Motion
7100225743 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 4S FINE, 4 IN X 1/4 IN X

3M
7100225743 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 4S FINE, 4 IN X 1/4 IN X

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 4S Fine, 4 in x 1/4 in x 1/4 in
MI ITEM #02714842
MFR #7100225743 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 4S FINE, 4 IN X 1/4 IN X
List Price$32.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225743 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 4S FINE, 4 IN X 1/4 IN X

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 4S Fine, 4 in x 1/4 in x 1/4 in
MI ITEM #02714842
MFR #7100225743 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 4S FINE, 4 IN X 1/4 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.76/each for your price

Overview

Mfr description
7100225743 SCOTCH-BRITE EXL UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Center Hole Diameter
  • Max Rpm
    3200 rpm
  • Manufacturer Stock Number
    61500140837
  • Manufacturer Upc Number
    00638060575499
  • UPC_NO
    00638060575499
  • Long Description
    The 7100225743 SCOTCH-BRITE EXL UNITIZED WHEEL, XL-UW, 4S FINE, 4 IN X 1/4 IN X 1 is a Flap Brush made with Aluminum Oxide abrasive featuring a 3 in center hole diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text