Motion
24411 SCOTCH-BRITE CLEAN & FINISH SHEET 3-3/4"X9"S VFN

3M
24411 SCOTCH-BRITE CLEAN & FINISH SHEET 3-3/4"X9"S VFN

Scotch-Brite™ Clean and Finish Sheet, 3-3/4 in x 9 in S VFN, 100 per case
Mi Item #02714844
MFR #24411 SCOTCH-BRITE CLEAN & FINISH SHEET 3-3/4"X9"S VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24411 SCOTCH-BRITE CLEAN & FINISH SHEET 3-3/4"X9"S VFN

Scotch-Brite™ Clean and Finish Sheet, 3-3/4 in x 9 in S VFN, 100 per case
Mi Item #02714844
MFR #24411 SCOTCH-BRITE CLEAN & FINISH SHEET 3-3/4"X9"S VFN

Mfr description
24411 SCOTCH-BRITE CLEAN & FINISH SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive mineral adhered to non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Can be used with polishing compounds to create a gloss finish on wood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    3.75 in
  • Sheet Length
    9 in
  • Sheet Width
    3-3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500140852
  • Manufacturer Upc Number
    00048011244112
  • Number of Sheets
    100
  • UPC_NO
    00048011244112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)