Motion
24429 SCOTCH-BRITE CLEAN & FINISH ROLL 10"X30' F SFN

3M
24429 SCOTCH-BRITE CLEAN & FINISH ROLL 10"X30' F SFN

Scotch-Brite™ Clean and Finish Roll, CF-RL, Flint Super Fine, 10 in x 30 ft, 2 per case
MI ITEM #02714853
MFR #24429 SCOTCH-BRITE CLEAN & FINISH ROLL 10"X30' F SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24429 SCOTCH-BRITE CLEAN & FINISH ROLL 10"X30' F SFN

Scotch-Brite™ Clean and Finish Roll, CF-RL, Flint Super Fine, 10 in x 30 ft, 2 per case
MI ITEM #02714853
MFR #24429 SCOTCH-BRITE CLEAN & FINISH ROLL 10"X30' F SFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24429 SCOTCH-BRITE CLEAN & FINISH ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
  • Suitable for metal, wood, composite and advanced materials

Specifications

  • Abrasive Material
    Flint
  • Roll Length
    30 ft
  • Overall Length
    30 ft
  • Overall Width
    10 in
  • Roll Width
    10 in
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500145109
  • Manufacturer Upc Number
    50048011244292
  • UPC_NO
    50048011244292
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text