Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24441 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X164"A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, 164 in Belt Length, 6 in Belt Width
MI ITEM #02714864
MFR #24441 SCOTCH-BRITE SURFACE CONDITIONING LS BELT 6"X164"A CRS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
24441 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    164 in
  • Belt Width
    6 in
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500145224
  • Manufacturer Upc Number
    00048011244419
  • UPC_NO
    00048011244419

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text