Overview
Mfr description
7100221932 3M STAMARK HIGH PERFORMANCE
- For industrial/occupational use only. Not for consumer sale or use.
- Superior performance and retained visibility: 3M™ Stamark™ High Performance Pavement Marking Tapes set the bar for durability, lasting retroreflectivity and long-term value
- Series 380AW tape provides wet reflectivity and is available in standard white, yellow and black colors, pre-cut symbols and legends for improved daytime visibility on concrete and other light-colored pavements
- All-weather visibility
- Tougher, brighter, longer
- Easy application
- Extended season application
Specifications
- ColorBlack
- Product TypeLane Marking Tape
- Manufacturer Upc Number00638060470879
- UPC_NO00638060470879
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data