Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24479 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 18"X85"A VFN

Scotch-Brite® Clean N Strip™ Non-Woven Surface Conditioning Belt - Aluminum Oxide Material, Film Backing Material, 85 in Belt Length, 18 in Belt Width
MI ITEM #02714886
MFR #24479 SCOTCH-BRITE SURFACE CONDITIONING FB BELT 18"X85"A VFN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
24479 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Surface Conditioning
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    85 in
  • Belt Width
    18 in
  • Backing Material
    Film
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500145612
  • Manufacturer Upc Number
    00048011244792
  • UPC_NO
    00048011244792

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text