Motion
24499 SCOTCH-BRITE SE SURFACE CONDITION BELT 2"X72"A CRS

3M
24499 SCOTCH-BRITE SE SURFACE CONDITION BELT 2"X72"A CRS

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 2 in x 72 in, 10 per case
MI ITEM #02714900
MFR #24499 SCOTCH-BRITE SE SURFACE CONDITION BELT 2"X72"A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24499 SCOTCH-BRITE SE SURFACE CONDITION BELT 2"X72"A CRS

Scotch-Brite™ SE Surface Conditioning Belt, SE-BS, A/O Coarse, 2 in x 72 in, 10 per case
MI ITEM #02714900
MFR #24499 SCOTCH-BRITE SE SURFACE CONDITION BELT 2"X72"A CRS

Mfr description
24499 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aggressive non-woven belt offered in a wide range of grades for heavy duty deburring and finishing
  • For use on backstand and off hand equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Length
    72 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Color
    Multi-Color
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500145828
  • Manufacturer Upc Number
    00048011244990
  • UPC_NO
    00048011244990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)