Motion
7100080159 STANDARD ABRASIVES A/O UNITIZED WHEEL 863175, 631 6 IN X 1/2 IN

3M
7100080159 STANDARD ABRASIVES A/O UNITIZED WHEEL 863175, 631 6 IN X 1/2 IN

Standard Abrasives™ A/O Unitized Wheel 863175, 631 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #02714902
MFR #7100080159 STANDARD ABRASIVES A/O UNITIZED WHEEL 863175, 631 6 IN X 1/2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100080159 STANDARD ABRASIVES A/O UNITIZED WHEEL 863175, 631 6 IN X 1/2 IN

Standard Abrasives™ A/O Unitized Wheel 863175, 631 6 in x 1/2 in x 1 in, 4 per case
MI ITEM #02714902
MFR #7100080159 STANDARD ABRASIVES A/O UNITIZED WHEEL 863175, 631 6 IN X 1/2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100080159 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density wheel blends surfaces to a nice finish
  • Increased edge durability over the 500 Series offers better cut and adds life for light deburring and blending applications
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel comes in a range of diameters from 1-12˝ and attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500145851
  • Manufacturer Upc Number
    00051115354960
  • UPC_NO
    00051115354960
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 7100080159 STANDARD ABRASIVES A/O UNITIZED WHEEL 863175 is a Non-Woven Finishing Disc made with Aluminum Oxide abrasive and Medium grade, suitable for surface preparation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text