Motion
7100075531 STANDARD ABRASIVES S/C UNITIZED WHEEL 863240, 632 3 IN X 1/2 IN

3M
7100075531 STANDARD ABRASIVES S/C UNITIZED WHEEL 863240, 632 3 IN X 1/2 IN

Standard Abrasives™ S/C Unitized Wheel 863240, 632 3 in x 1/2 in x 1/4 in, 10 per case
Mi Item #02714920
MFR #7100075531 STANDARD ABRASIVES S/C UNITIZED WHEEL 863240, 632 3 IN X 1/2 IN
Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100075531 STANDARD ABRASIVES S/C UNITIZED WHEEL 863240, 632 3 IN X 1/2 IN

Standard Abrasives™ S/C Unitized Wheel 863240, 632 3 in x 1/2 in x 1/4 in, 10 per case
Mi Item #02714920
MFR #7100075531 STANDARD ABRASIVES S/C UNITIZED WHEEL 863240, 632 3 IN X 1/2 IN

Mfr description
7100075531 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.88/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    3 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Long Description
    The 7100075531 STANDARD ABRASIVES S/C UNITIZED WHEEL 863240, 632 3 IN X 1/2 IN is a Convolute Non-Woven or Deburring Wheel constructed with Silicon Carbide abrasive, Medium grade, 12 in wheel diameter, 4 in wheel thickness, and 5 in center hole diameter, suited for heavy deburring, edge radiusing, and surface conditioning of ferrous and non-ferrous metals.
  • Manufacturer Stock Number
    61500146867
  • Manufacturer Upc Number
    00051115332364
  • Material
    Aluminum Oxide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00051115332364
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)