Motion
7100075672 3M CUBITRON II STIKIT PAPER D/F DISC 732U, 6 IN X NH 6 HOLES,

3M
7100075672 3M CUBITRON II STIKIT PAPER D/F DISC 732U, 6 IN X NH 6 HOLES,

Scotch-Brite® Clean N Strip™ Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #02714921
MFR #7100075672 3M CUBITRON II STIKIT PAPER D/F DISC 732U, 6 IN X NH 6 HOLES,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100075672 3M CUBITRON II STIKIT PAPER D/F DISC 732U, 6 IN X NH 6 HOLES,

Scotch-Brite® Clean N Strip™ Paper Disc - Precision Shaped Ceramic Abrasive Material, Purple Color
MI ITEM #02714921
MFR #7100075672 3M CUBITRON II STIKIT PAPER D/F DISC 732U, 6 IN X NH 6 HOLES,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100075672 3M CUBITRON II STIKIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Revolutionary 3M Precision-Shaped Grain technology provides fast cut and long life
  • Cuts up to 2x as fast as conventional abrasives
  • Lasts up to 4x as long as conventional abrasives
  • Ideal for a wide variety of substrates and applications focused primarily on stock removal
  • 3M™ Stikit™ attachment makes changing discs fast and easy

Specifications

  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    61500147469
  • Manufacturer Upc Number
    00051125870726
  • UPC_NO
    00051125870726
  • Wheel Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought