Motion
7100057123 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40053, UP TO 35 KV, 300 KCMIL

3M
7100057123 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40053, UP TO 35 KV, 300 KCMIL

3M™ Scotchlok™ Aluminum One Hole Lug 40053, up to 35 kV, 300 kcmil, Blue, 10/Case
MI ITEM #02714930
MFR #7100057123 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40053, UP TO 35 KV, 300 KCMIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100057123 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40053, UP TO 35 KV, 300 KCMIL

3M™ Scotchlok™ Aluminum One Hole Lug 40053, up to 35 kV, 300 kcmil, Blue, 10/Case
MI ITEM #02714930
MFR #7100057123 3M SCOTCHLOK ALUMINUM ONE HOLE LUG 40053, UP TO 35 KV, 300 KCMIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100057123 3M SCOTCHLOK ALUMINUM ONE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Barrel sealing caps are color coded to help to indicate the wire guage
  • Suitable for indoor and outdoor applications
  • Made of aluminum for good conductivity and tin plating for corrosion resistance
  • Rated for 35 kV applications

Specifications

  • Color
    Blue
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Manufacturer Stock Number
    61500146255
  • Manufacturer Upc Number
    00054007135418
  • Minimum Order Quantity
    10
  • Overall Length
    4 in
  • UPC_NO
    00054007135418
  • Weight
    0.209 lb
  • Wheel Diameter
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text