Motion
25705 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3/4"XNH A MED

3M
25705 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3/4"XNH A MED

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DR, A/O Medium, TR, 3/4 in, 50 per inner, 200 per case
MI ITEM #02714932
MFR #25705 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3/4"XNH A MED
List Price$1.96/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25705 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3/4"XNH A MED

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DR, A/O Medium, TR, 3/4 in, 50 per inner, 200 per case
MI ITEM #02714932
MFR #25705 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 3/4"XNH A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.96/dc for your price

Overview

Mfr description
25705 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Maroon
  • Manufacturer Stock Number
    61500149119
  • Manufacturer Upc Number
    00048011257051
  • UPC_NO
    00048011257051
  • Color
    Red
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type R
  • Overall Diameter
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text