Motion
7000000758

3M
7000000758

Scotch-Brite® Clean N Strip™ Bristle Disc
MI ITEM #02714935
MFR #7000000758
Price$2.55/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000000758

Scotch-Brite® Clean N Strip™ Bristle Disc
MI ITEM #02714935
MFR #7000000758

Mfr description
25757 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/dc

Specifications

Dimensions

  • Arbor Hole Size
    0.0600 in
  • Arbor Size
    0.0600 in
  • Brush Diameter
    0.7500 in
  • Center Hole Diameter
    1/16 in
  • Diameter
    0.7500 in
  • Fill Diameter
    0.7500 in
  • Inside Diameter
    0.0600 in
  • Outside Diameter
    0.7500 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Center Hole
  • Bristle Material
    Ceramic
  • Bristle Type
    Angled
  • Brush Color
    Red
  • Brush Shape
    Radial
  • Brush Type
    Disc
  • Color
    Red
  • Connector Type
    Center Hole
  • Fill Material
    Ceramic
  • Grit Number
    80
  • Manufacturer Package Quantity
    192
  • Manufacturer Stock Number
    61500147998
  • Manufacturer Upc Number
    00048011257570
  • Material
    Ceramic
  • Max Rpm
    35000 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    192
  • Product Type
    Bristle Discs
  • Specification
    3/4 in x 1/16 in, Center Hole, Ceramic 220 Grit, Radial Bristle Disc
  • Type
    Bristle Disc
  • UPC_NO
    00048011257570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)