Motion
7010329102

3M
7010329102

Scotch-Brite® Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714942
MFR #7010329102
Price$3.96/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329102

Scotch-Brite® Roloc™ Quick Change Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714942
MFR #7010329102

Mfr description
25768 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.96/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Grinding, Refining
  • Attachment Type
    TSM
  • Color
    Brown
  • Disc Attachment Type
    TSM
  • Grade
    Coarse
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500151073
  • Manufacturer Upc Number
    00048011257686
  • Material Application
    Aluminum, Mild Steel, Stainless Steel
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011257686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)