Motion
25769 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TSM 2"XNH A MED

3M
25769 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TSM 2"XNH A MED

Scotch-Brite™ Roloc™ SE Surface Conditioning Disc, TSM, 2 in x NH, A MED, 50 per inner, 200 per case
MI ITEM #02714943
MFR #25769 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TSM 2"XNH A MED
Price$3.49/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25769 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TSM 2"XNH A MED

Scotch-Brite™ Roloc™ SE Surface Conditioning Disc, TSM, 2 in x NH, A MED, 50 per inner, 200 per case
MI ITEM #02714943
MFR #25769 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TSM 2"XNH A MED

Mfr description
25769 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.49/dc

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500151081
  • Manufacturer Upc Number
    00048011257693
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00048011257693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)