Motion
25773 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 1-1/2"XNH A VFN

3M
25773 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 1-1/2"XNH A VFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, TSM, 1-1/2 in x NH A VFN, 200 per case
MI ITEM #02714946
MFR #25773 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 1-1/2"XNH A VFN
List Price$2.06/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25773 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 1-1/2"XNH A VFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, TSM, 1-1/2 in x NH A VFN, 200 per case
MI ITEM #02714946
MFR #25773 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 1-1/2"XNH A VFN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.06/dc for your price

Overview

Mfr description
25773 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Blue
  • Manufacturer Stock Number
    61500151123
  • Manufacturer Upc Number
    00048011257730
  • UPC_NO
    00048011257730
  • Manufacturer Package Quantity
    200
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text