Motion
7000120997

3M
7000120997

Scotch-Brite® Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #02714948
MFR #7000120997
Price$2.06/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120997

Scotch-Brite® Roloc™ Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
Mi Item #02714948
MFR #7000120997

Mfr description
25775 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.06/dc

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Coating Removal, Deburring, Finishing, General Purpose Sanding, Intermediate Sanding, Light Deburring, Light Grinding, Paint Preparation, Refining, Rust Removal, Sanding
  • Attachment Type
    TSM
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Attachment Type
    TSM
  • Grade
    Coarse
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500151149
  • Manufacturer Upc Number
    00048011257754
  • Material Application
    All Metal, Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00048011257754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)