Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25778

Scotch-Brite® Roloc™ Quick Change Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #02714949
MFR #25778

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
25778 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    61500151172
  • Manufacturer Upc Number
    00048011257785
  • UPC_NO
    00048011257785
  • Mounting Type
    Quick-Change Roloc™ TSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text