Motion
25781 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 3"XNH S SFN

3M
25781 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 3"XNH S SFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DM, SiC Super Fine, TSM, 3 in, 25 per inner, 100 per case
Mi Item #02714952
MFR #25781 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 3"XNH S SFN
Price$6.22/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
25781 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 3"XNH S SFN

Scotch-Brite™ Roloc™ Surface Conditioning Disc, SC-DM, SiC Super Fine, TSM, 3 in, 25 per inner, 100 per case
Mi Item #02714952
MFR #25781 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TSM 3"XNH S SFN

Mfr description
25781 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.22/dc

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Color
    Gray
  • Disc Color
    Gray
  • Grade
    Super Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500151206
  • Manufacturer Upc Number
    00048011257815
  • Max Rpm
    18000 rpm
  • Mounting Type
    Quick-Change Type S
  • UPC_NO
    00048011257815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)