Overview
Mfr description
7100111503 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- HP material’s durable construction is aggressive and withstands heavy edge work while deburring, contributing to longer service life
- Ability to conform to the substrate makes the Buff and Blend Cross Buff ideal for edge deburring on Aluminum extrusions
- May be used for deburring on aluminum die cast flashing
- Aluminum oxide mineral offers an aggressive cut, useful for removing heavy surface oxidation
Specifications
- Abrasive MaterialAluminum Oxide
- Overall Diameter2 in
- Manufacturer Stock Number61500151313
- Manufacturer Upc Number00051115371592
- UPC_NO00048011257907
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data