Motion
7100138326

3M
7100138326

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02714959
MFR #7100138326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138326

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02714959
MFR #7100138326

Mfr description
27610 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    0.1250 in
  • Arbor Size
    0.1250 in
  • Brush Diameter
    1 in
  • Center Hole Diameter
    1/8 in
  • Diameter
    1.0000 in
  • Fill Diameter
    1.0000 in
  • Inside Diameter
    0.1250 in
  • Outside Diameter
    1.0000 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Center Hole
  • Bristle Material
    Ceramic
  • Bristle Type
    Angled
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Color
    Brown
  • Connector Type
    Center Hole
  • Fill Material
    Ceramic
  • Grit Number
    36
  • Manufacturer Package Quantity
    96
  • Manufacturer Stock Number
    61500151552
  • Manufacturer Upc Number
    00048011276106
  • Material
    Ceramic
  • Max Rpm
    35000 rpm
  • Mount Type
    Center Hole
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    96
  • Product Type
    Bristle Discs
  • Specification
    Ceramic 36 Grit Radial Bristle Disc 1 in x 1/8 in
  • Type
    Radial Bristle Disc
  • UPC_NO
    00048011276106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)