Motion
27613 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 1"X1/8"120

3M
27613 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 1"X1/8"120

Scotch-Brite™ Radial Bristle Disc, 1 in x 1/8 in 120, 24 per inner 96 per case
MI ITEM #02714962
MFR #27613 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 1"X1/8"120
List Price$3.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27613 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 1"X1/8"120

Scotch-Brite™ Radial Bristle Disc, 1 in x 1/8 in 120, 24 per inner 96 per case
MI ITEM #02714962
MFR #27613 SCOTCH-BRITE RADIAL BRISTLE DISC THIN BRISTLE 1"X1/8"120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.67/each for your price

Overview

Mfr description
27613 SCOTCH-BRITE RADIAL BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
  • Flexible bristles require less pressure than wire brushes and conform to contours, even on complex parts
  • Bristle spacing is ideal for coating removal and other high-loading substances
  • Contains no wire filaments for improved safety

Specifications

  • Diameter
    1 in
  • Abrasive Material
    Ceramic
  • Grit Number
    120
  • Max Rpm
    35000 rpm
  • Center Hole Diameter
    1/8 in
  • Color
    White
  • Manufacturer Package Quantity
    24
  • Manufacturer Stock Number
    61500151586
  • Manufacturer Upc Number
    00048011276137
  • UPC_NO
    00048011276137
  • Product Type
    Bristle Discs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text