Motion
SB27621

3M
SB27621

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #02714969
MFR #SB27621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SB27621

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #02714969
MFR #SB27621

Mfr description
27621 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles clean, finish, polish, and deburr
  • Additional discs allow for a greater range of brush widths
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    6.0000 in
  • Diameter
    6.0000 in
  • Fill Diameter
    6.0000 in
  • Outside Diameter
    6.0000 in
  • Width
    1/2 in

Details

  • Abrasive Material
    Ceramic
  • Bristle Material
    Ceramic
  • Bristle Type
    Angled
  • Brush Color
    Dark Brown
  • Brush Shape
    Radial
  • Brush Type
    Disc
  • Color
    Brown
  • Fill Material
    Ceramic
  • Grit Number
    36
  • Manufacturer Package Quantity
    80
  • Manufacturer Stock Number
    61500151669
  • Manufacturer Upc Number
    30048011276213
  • Material
    Ceramic
  • Max Rpm
    6000 rpm
  • Number Of Pieces
    80
  • Product Type
    Bristle Discs
  • Specification
    152.4 mm, 6 in, Ceramic 36 Grit, Type A (Angled)
  • Type
    Disc Brush
  • UPC_NO
    00048011276212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)