Motion
27628 FLANGE ADAPTER- 6"RADIAL BRISTLE BRUSH SET 2"X1"

3M
27628 FLANGE ADAPTER- 6"RADIAL BRISTLE BRUSH SET 2"X1"

3M™ Flange Adapter- 6 in Radial Bristle Brush Set, 2 in x 1 in, 25 sets per case
Mi Item #02714971
MFR #27628 FLANGE ADAPTER- 6"RADIAL BRISTLE BRUSH SET 2"X1"
Price$14.04/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27628 FLANGE ADAPTER- 6"RADIAL BRISTLE BRUSH SET 2"X1"

3M™ Flange Adapter- 6 in Radial Bristle Brush Set, 2 in x 1 in, 25 sets per case
Mi Item #02714971
MFR #27628 FLANGE ADAPTER- 6"RADIAL BRISTLE BRUSH SET 2"X1"

Mfr description
27628 FLANGE ADAPTER- 6"RADIAL BRISTLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two-piece flange adapter holds a minimum of 7 bristle discs
  • 1 inch hole optimizes mounting of 6 inch bristle discs on bench motors with a 1 inch diameter shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.04/st

Specifications

Dimensions

  • Overall Length
    0.25 in

Details

  • For Use With
    6" Radial Bristle Discs
  • Manufacturer Stock Number
    61500151735
  • Manufacturer Upc Number
    00048011276281
  • UPC_NO
    00048011276281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)