Motion
64145 SCOTCH-BRITE HS BLEND & FINISH DISC 6"X1/2"A MED

3M
64145 SCOTCH-BRITE HS BLEND & FINISH DISC 6"X1/2"A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, 4000 rpm, 1/2 in Hole Dia.
Mi Item #02714973
MFR #64145 SCOTCH-BRITE HS BLEND & FINISH DISC 6"X1/2"A MED
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64145 SCOTCH-BRITE HS BLEND & FINISH DISC 6"X1/2"A MED

Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 6.0000 in Disc Dia, Aluminum Oxide, 4000 rpm, 1/2 in Hole Dia.
Mi Item #02714973
MFR #64145 SCOTCH-BRITE HS BLEND & FINISH DISC 6"X1/2"A MED

Mfr description
64145 SCOTCH-BRITE HS BLEND & FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
  • Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.16/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Non-woven
  • Color
    Purple
  • Disc Color
    Purple
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Stock Number
    61500295045
  • Manufacturer Upc Number
    00048011641454
  • Max Rpm
    4000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011641454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)