Motion
64169 SCOTCH-BRITE HS BLEND & FINISH DISC 8"X1/2"A MED

3M
64169 SCOTCH-BRITE HS BLEND & FINISH DISC 8"X1/2"A MED

Scotch-Brite™ HS Blend and Finish Disc, BF-DC, A/O Medium, 8 in x 1/2 in, 50 per case
Mi Item #02714977
MFR #64169 SCOTCH-BRITE HS BLEND & FINISH DISC 8"X1/2"A MED
Price$24.60/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64169 SCOTCH-BRITE HS BLEND & FINISH DISC 8"X1/2"A MED

Scotch-Brite™ HS Blend and Finish Disc, BF-DC, A/O Medium, 8 in x 1/2 in, 50 per case
Mi Item #02714977
MFR #64169 SCOTCH-BRITE HS BLEND & FINISH DISC 8"X1/2"A MED

Mfr description
64169 SCOTCH-BRITE HS BLEND & FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
  • Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.60/dc

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Purple
  • Disc Color
    Purple
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500295060
  • Manufacturer Upc Number
    00048011641690
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011641690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)