Motion
64183 SCOTCH-BRITE HS BLEND & FINISH DISC 12"X1-1/4"A MED

3M
64183 SCOTCH-BRITE HS BLEND & FINISH DISC 12"X1-1/4"A MED

Scotch-Brite™ HS Blend and Finish Disc, BF-DC, A/O Medium, 12 in x 1-1/4 in, 25 per case
MI ITEM #02714978
MFR #64183 SCOTCH-BRITE HS BLEND & FINISH DISC 12"X1-1/4"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64183 SCOTCH-BRITE HS BLEND & FINISH DISC 12"X1-1/4"A MED

Scotch-Brite™ HS Blend and Finish Disc, BF-DC, A/O Medium, 12 in x 1-1/4 in, 25 per case
MI ITEM #02714978
MFR #64183 SCOTCH-BRITE HS BLEND & FINISH DISC 12"X1-1/4"A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64183 SCOTCH-BRITE HS BLEND & FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Constructed with the toughest Scotch-Brite™ web material, making it a great choice for weld burn removal, deburring, blending, finishing and rust removal
  • Aluminum oxide medium grade mineral efficiently removes weld burns, small burrs, and rust
  • Springy fibers conform to irregular surfaces with uniform results
  • Load resistant open web construction provides extended use
  • Superior durability and cut make the disc long-lasting
  • Discs can be used individually or stacked on a straight shaft tool or bench motor for a broader cleaning surface

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    1900 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    1-1/4 in
  • Disc Color
    Purple
  • Manufacturer Stock Number
    61500295086
  • Manufacturer Upc Number
    00048011641836
  • UPC_NO
    00048011641836
  • Color
    Purple
  • Manufacturer Package Quantity
    25
  • Overall Diameter
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text