Motion
7000136523

3M
7000136523

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Gray Color
MI ITEM #02714983
MFR #7000136523
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000136523

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 4-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Gray Color
MI ITEM #02714983
MFR #7000136523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Coating Removal, Deburring, Finishing, General Purpose Sanding, Intermediate Sanding, Paint Preparation, Radiusing, Refining, Rust Removal
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Gray
  • Disc Attachment Type
    Loop
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    61500152170
  • Manufacturer Upc Number
    00048011276724
  • Material Application
    Aluminum, Mild Steel, Nickel Alloy, Stainless Steel, Titanium
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011276724

Overview

Mfr description
27672 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
  • Open web material runs cool and resists loading for prolonged operation
  • Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
  • Suitable for metal, composite, plastics, and other materials
  • Hook and loop attachment system provides fast disc change-out for multi-step finishing processes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought