Motion
7100138180

3M
7100138180

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02714992
MFR #7100138180
Price$93.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138180

Scotch-Brite® Clean N Strip™ Bristle Disc
Mi Item #02714992
MFR #7100138180

Mfr description
27685 SCOTCH-BRITE BRISTLE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.44/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Brush Diameter
    7.0000 in
  • Center Hole Diameter
    7/8 in
  • Diameter
    7.0000 in
  • Fill Diameter
    7.0000 in
  • Inside Diameter
    0.8750 in
  • Outside Diameter
    7.0000 in
  • Trim Length
    7/8 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Threaded
  • Bristle Material
    Ceramic
  • Bristle Type
    Straight
  • Brush Color
    Green
  • Brush Shape
    Disc
  • Brush Type
    Disc
  • Color
    Green
  • Connector Type
    Threaded
  • Fill Material
    Ceramic
  • Grit Number
    50
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    61500152311
  • Manufacturer Upc Number
    00048011276854
  • Material
    Ceramic
  • Max Rpm
    6000 rpm
  • Mount Type
    Threaded
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    5
  • Product Type
    Bristle Discs
  • Specification
    Ceramic 50 Grit Bristle Disc 7 in x 7/8 in
  • Type
    Bristle Disc
  • UPC_NO
    00048011276854
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)