Motion
27804 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X40"X3"7A MED

3M
27804 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X40"X3"7A MED

Scotch-Brite™ Cut and Polish Flap Brush, 8 in x 40 in x 3 in 7A MED, 1 per case
MI ITEM #02715000
MFR #27804 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X40"X3"7A MED
List Price$6,776.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27804 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X40"X3"7A MED

Scotch-Brite™ Cut and Polish Flap Brush, 8 in x 40 in x 3 in 7A MED, 1 per case
MI ITEM #02715000
MFR #27804 SCOTCH-BRITE CUT & POLISH FLAP BRUSH 8"X40"X3"7A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,776.40/each for your price

Overview

Mfr description
27804 SCOTCH-BRITE CUT & POLISH FLAP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    8 in
  • Brush Width
    40 in
  • Center Hole Diameter
    3 in
  • Max Rpm
    4000 rpm
  • Manufacturer Stock Number
    61500150489
  • Manufacturer Upc Number
    00048011278049
  • UPC_NO
    00048011278049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought