Motion
27866 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 8"X1"X3"5A MED

3M
27866 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 8"X1"X3"5A MED

Scotch-Brite™ High Strength Flap Brush, 8 in x 1 in x 3 in 5A MED, 3 per case
Mi Item #02715022
MFR #27866 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 8"X1"X3"5A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27866 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 8"X1"X3"5A MED

Scotch-Brite™ High Strength Flap Brush, 8 in x 1 in x 3 in 5A MED, 3 per case
Mi Item #02715022
MFR #27866 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 8"X1"X3"5A MED

Mfr description
27866 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide mineral cuts sharp but leaves a soft scratch pattern, good for cleaning and finishing
  • Available in a range of grades, densities and sizes so operators can tailor the brush to meet the needs of their unique application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    8 in
  • Brush Width
    1 in
  • Center Hole Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    61500154119
  • Manufacturer Upc Number
    00048011278667
  • Max Rpm
    3200 rpm
  • UPC_NO
    00048011278667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)