Motion
27870 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 12"X1-1/4"X5"7A VFN

3M
27870 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 12"X1-1/4"X5"7A VFN

Scotch-Brite™ High Strength Flap Brush, 12 in x 1-1/4 in x 5 in 7A VFN, 1 per case
MI ITEM #02715026
MFR #27870 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 12"X1-1/4"X5"7A VFN
Your Price$394.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27870 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 12"X1-1/4"X5"7A VFN

Scotch-Brite™ High Strength Flap Brush, 12 in x 1-1/4 in x 5 in 7A VFN, 1 per case
MI ITEM #02715026
MFR #27870 SCOTCH-BRITE HIGH STRENGTH FLAP BRUSH 12"X1-1/4"X5"7A VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$394.23/each(List $453.36)

Overview

Mfr description
27870 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum Oxide mineral cuts sharp but leaves a soft scratch pattern, good for cleaning and finishing
  • Available in a range of grades, densities and sizes so operators can tailor the brush to meet the needs of their unique application
  • Especially dense web contributes to abrasive longevity and durability
  • Open web is buoyant and responsive, minimizing alteration of the workpiece
  • Open web has gaps between fibers, helping reduce loading and clogging of fibers

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Brush Diameter
    12 in
  • Brush Width
    1-1/4 in
  • Center Hole Diameter
    5 in
  • Max Rpm
    2500 rpm
  • Manufacturer Stock Number
    61500188695
  • Manufacturer Upc Number
    00048011278704
  • UPC_NO
    00048011278704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text