Motion
27900 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1-1/2"X1"X1/4"7S XCS

3M
27900 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1-1/2"X1"X1/4"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 1-1/2 in x 1 in x 1/4 in, 20 per case
MI ITEM #02715040
MFR #27900 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1-1/2"X1"X1/4"7S XCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27900 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1-1/2"X1"X1/4"7S XCS

Scotch-Brite™ Clean and Strip Unitized Wheel, CS-UW, 7S Extra Coarse, 1-1/2 in x 1 in x 1/4 in, 20 per case
MI ITEM #02715040
MFR #27900 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1-1/2"X1"X1/4"7S XCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Diameter
    1.5 in
  • Overall Width
    1 in
  • Wheel Diameter  
    1-1/2 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Extra Coarse
  • Long Description
    The 27900 SCOTCH-BRITE CLEAN & STRIP UNITIZED WHEEL 1-1/2"X1"X1/4"7S XCS is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 1-1/2 in wheel diameter, 1 in wheel thickness, 1/4 in center hole diameter, and Extra Coarse grade, designed for coating removal.
  • Manufacturer Stock Number
    61500154440
  • Manufacturer Upc Number
    00048011279008
  • Material
    Silicon Carbide
  • Max Rpm
    25100 rpm
  • UPC_NO
    00048011279008
  • Wheel Type
    Unitized

Overview

Mfr description
27900 SCOTCH-BRITE CLEAN & STRIP
  • For industrial/occupational use only. Not for consumer sale or use.
  • More effective, smoother running, and safer for coating and corrosion removal than wire wheels and cups
  • Extra coarse abrasive and low conformability provide strong cutting action without damaging the base material
  • Gets into hard-to-reach areas
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Resists heat buildup and loading on soft coatings, allowing prolonged operation and consistent coating removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought