Motion
27909 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1/2"X1/8"1/16"7A MED

3M
27909 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1/2"X1/8"1/16"7A MED

Spare-Scott Sight TIC-BF 201450-02
MI ITEM #02715044
MFR #27909 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1/2"X1/8"1/16"7A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27909 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1/2"X1/8"1/16"7A MED

Spare-Scott Sight TIC-BF 201450-02
MI ITEM #02715044
MFR #27909 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 1/2"X1/8"1/16"7A MED

Mfr description
27909 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    0.125 in
  • Weight
    0.013 lb

Details

  • Color
    Beige
  • Grade
    Medium
  • Manufacturer Stock Number
    61500154531
  • Manufacturer Upc Number
    00048011279091
  • Material
    Aluminum Oxide
  • Minimum Order Quantity
    120
  • UPC_NO
    00048011279091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)