Motion
7100139932 SCOTCH-BRITE CUT & POLISH UNITIZED BLOCK 5"X1"X1/2"5A FIN

3M
7100139932 SCOTCH-BRITE CUT & POLISH UNITIZED BLOCK 5"X1"X1/2"5A FIN

Scotch-Brite™ Cut and Polish Unitized Block, 5 in x 1 in x 1/2 in, 5A FIN, 10 per case
MI ITEM #02715048
MFR #7100139932 SCOTCH-BRITE CUT & POLISH UNITIZED BLOCK 5"X1"X1/2"5A FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100139932 SCOTCH-BRITE CUT & POLISH UNITIZED BLOCK 5"X1"X1/2"5A FIN

Scotch-Brite™ Cut and Polish Unitized Block, 5 in x 1 in x 1/2 in, 5A FIN, 10 per case
MI ITEM #02715048
MFR #7100139932 SCOTCH-BRITE CUT & POLISH UNITIZED BLOCK 5"X1"X1/2"5A FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100139932 SCOTCH-BRITE CUT & POLISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tightly layered, dense unitized construction provides aggressive cut on harder metals
  • Suitable for tough blending, finishing and deburring on harder metals like stainless steel, carbon steel and high nickel alloys
  • Flexible, nonwoven construction provides controlled abrasive action to help prevent undercutting or gouging
  • Scotch-Brite™ material resists loading and wears uniformly to provide continuous cutting action

Specifications

  • Manufacturer Stock Number
    61500154655
  • Manufacturer Upc Number
    00048011279213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text