Overview
Mfr description
27941 SCOTCH-BRITE EXL UNITIZED WHEEL
- For industrial/occupational use only. Not for consumer sale or use.
- Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
- Tough, layered, unitized construction can operate clockwise or counterclockwise directions
- Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
- Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
- Resists smearing for cleaner surfaces and less preparation
- Minimizes heat build-up to lessen impact on heat-sensitive materials
Specifications
- Abrasive MaterialSilicon Carbide
- Wheel TypeUnitized
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- MaterialSilicon Carbide
- GradeFine
- Max Rpm10000 rpm
- Manufacturer Stock Number61500154853
- Manufacturer Upc Number00048011279411
- UPC_NO00048011279411
- Overall Diameter3 in
- Overall Width0.5 in
- ColorGray
- Long DescriptionThe 27941 SCOTCH-BRITE EXL UNITIZED WHEEL 3"X1/2"X3/16"2S FIN is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/2 in wheel thickness, 0.18 in center hole diameter, and Fine grade, suitable for detailed finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data