Motion
27968 SCOTCH-BRITE EXL UNITIZED WHEEL 4"X3/8"X3/8"2S FIN

3M
27968 SCOTCH-BRITE EXL UNITIZED WHEEL 4"X3/8"X3/8"2S FIN

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 4 in, Maximum RPM: 8500 RPM
MI ITEM #02715074
MFR #27968 SCOTCH-BRITE EXL UNITIZED WHEEL 4"X3/8"X3/8"2S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27968 SCOTCH-BRITE EXL UNITIZED WHEEL 4"X3/8"X3/8"2S FIN

Scotch-Brite® Clean N Strip™ Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 4 in, Maximum RPM: 8500 RPM
MI ITEM #02715074
MFR #27968 SCOTCH-BRITE EXL UNITIZED WHEEL 4"X3/8"X3/8"2S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27968 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    8500 rpm
  • Manufacturer Stock Number
    61500155124
  • Manufacturer Upc Number
    00048011279688
  • UPC_NO
    00048011279688
  • Long Description
    The 27968 SCOTCH-BRITE EXL UNITIZED WHEEL 4"X3/8"X3/8"2S FIN is a unitized non-woven deburring wheel featuring a 4 in wheel diameter, 3/8 in wheel thickness, 0.37 in center hole diameter, and Fine grade, designed for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text