Motion
27974 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/8"X1/2"6A MED

3M
27974 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/8"X1/2"6A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 6A Medium, 6 in x 1/8 in x 1/2 in, 8 per case
MI ITEM #02715077
MFR #27974 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/8"X1/2"6A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27974 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/8"X1/2"6A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 6A Medium, 6 in x 1/8 in x 1/2 in, 8 per case
MI ITEM #02715077
MFR #27974 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/8"X1/2"6A MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27974 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    7500 rpm
  • Manufacturer Stock Number
    61500155181
  • Manufacturer Upc Number
    00048011279749
  • UPC_NO
    00048011279749
  • Overall Diameter
    6 in
  • Overall Width
    0.125 in
  • Color
    Beige
  • Long Description
    The 27974 SCOTCH-BRITE EXL UNITIZED WHEEL 6"X1/8"X1/2"6A MED is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1/8 in wheel thickness, 1/2 in center hole diameter, and Medium grade, ideal for blending and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text