Motion
27979 SCOTCH-BRITE EXL UNITIZED WHEEL 3/4"X1/8"X1/8"8A MED

3M
27979 SCOTCH-BRITE EXL UNITIZED WHEEL 3/4"X1/8"X1/8"8A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 8A Medium, 3/4 in x 1/8 in x 1/8 in, 120 per case
Mi Item #02715081
MFR #27979 SCOTCH-BRITE EXL UNITIZED WHEEL 3/4"X1/8"X1/8"8A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27979 SCOTCH-BRITE EXL UNITIZED WHEEL 3/4"X1/8"X1/8"8A MED

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 8A Medium, 3/4 in x 1/8 in x 1/8 in, 120 per case
Mi Item #02715081
MFR #27979 SCOTCH-BRITE EXL UNITIZED WHEEL 3/4"X1/8"X1/8"8A MED

Mfr description
27979 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.12 in
  • Overall Diameter
    0.75 in
  • Overall Width
    0.125 in
  • Wheel Diameter  
    3/4 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Medium
  • Long Description
    The 27979 SCOTCH-BRITE EXL Unitized Wheel 3/4"X1/8"X1/8"8A MED is a Unitized Non-Woven or Deburring Wheel constructed with Aluminum Oxide abrasive, a 0.12 in center hole diameter, Medium grade, 3/4 in wheel diameter, and 1/8 in wheel thickness in a Unitized design, intended for precise deburring and finishing of small or intricate parts.
  • Manufacturer Stock Number
    61500155231
  • Manufacturer Upc Number
    00048011279794
  • Material
    Aluminum Oxide
  • Max Rpm
    40100 rpm
  • UPC_NO
    00048011279794
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)