Motion
7100138189 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 710759, 36, 1/2 I

3M
7100138189 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 710759, 36, 1/2 I

Standard Abrasives(TM) A/O Spiral Band 710759, 1/2 in x 1 in, 36, 100 per case
MI ITEM #02715087
MFR #7100138189 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 710759, 36, 1/2 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100138189 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 710759, 36, 1/2 I

Standard Abrasives(TM) A/O Spiral Band 710759, 1/2 in x 1 in, 36, 100 per case
MI ITEM #02715087
MFR #7100138189 STANDARD ABRASIVES ALUMINUM OXIDE SPIRAL BAND, 710759, 36, 1/2 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100138189 STANDARD ABRASIVES ALUMINUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
  • Spiral construction helps eliminate shadow marks and chatter
  • Aluminum oxide mineral is friable and breaks down to reveal sharp cutting edges for a consistent cut
  • Spiral band easily fits over rubber drums
  • No tools required for band changes

Specifications

  • Grade
    Medium
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    7500 rpm
  • Manufacturer Stock Number
    61500155348
  • Manufacturer Upc Number
    00051115415791
  • UPC_NO
    00048011279909
  • Weight
    0.007 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text