Motion
27999 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/8"3S FIN

3M
27999 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/8"3S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 2 in x 1/4 in x 1/8 in, 60 per case
MI ITEM #02715093
MFR #27999 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/8"3S FIN
Your Price$9.26/wh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27999 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/8"3S FIN

Scotch-Brite™ EXL Unitized Wheel, XL-UW, 3S Fine, 2 in x 1/4 in x 1/8 in, 60 per case
MI ITEM #02715093
MFR #27999 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/8"3S FIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.26/wh(List $10.65)

Overview

Mfr description
27999 SCOTCH-BRITE EXL UNITIZED WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Resists smearing for cleaner surfaces and less preparation
  • Minimizes heat build-up to lessen impact on heat-sensitive materials

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    16100 rpm
  • Manufacturer Stock Number
    61500155439
  • Manufacturer Upc Number
    00048011279992
  • UPC_NO
    00048011279992
  • Overall Diameter
    2 in
  • Overall Width
    0.25 in
  • Color
    Gray
  • Long Description
    The 27999 SCOTCH-BRITE EXL UNITIZED WHEEL 2"X1/4"X1/8"3S FIN is a unitized non-woven deburring wheel constructed with Silicon Carbide abrasive featuring a 2 in wheel diameter, 1/4 in wheel thickness, 0.12 in center hole diameter, and Fine grade, suitable for precision deburring and surface finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text