Motion
7100223410 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375

3M
7100223410 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1 5-.5-.375-1.25 D280 X96B
MI ITEM #02715098
MFR #7100223410 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375
List Price$1,341.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100223410 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 1A1 5-.5-.375-1.25 D280 X96B
MI ITEM #02715098
MFR #7100223410 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 1A1 5-.5-.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,341.98/each for your price

Overview

Mfr description
7100223410 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    2600 rpm
  • Manufacturer Stock Number
    61500155504
  • Manufacturer Upc Number
    00048011280066
  • UPC_NO
    00048011280066
  • Long Description
    The 7100223410 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS is a unitized non-woven deburring wheel featuring a 12 in wheel diameter, 1 in wheel thickness, 1-1/4 in center hole diameter, and Fine grade, designed for precision finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text