Motion
7100141032 3M C. DIFF SOLUTION TABLETS, GALLON SIZE, 140 TABLET CONTAINER,

3M
7100141032 3M C. DIFF SOLUTION TABLETS, GALLON SIZE, 140 TABLET CONTAINER,

3M™ C. Diff Solution Tablets, Gallon Size, 140 Tablet Container, 2/Case
MI ITEM #02715118
MFR #7100141032 3M C. DIFF SOLUTION TABLETS, GALLON SIZE, 140 TABLET CONTAINER,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100141032 3M C. DIFF SOLUTION TABLETS, GALLON SIZE, 140 TABLET CONTAINER,

3M™ C. Diff Solution Tablets, Gallon Size, 140 Tablet Container, 2/Case
MI ITEM #02715118
MFR #7100141032 3M C. DIFF SOLUTION TABLETS, GALLON SIZE, 140 TABLET CONTAINER,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100141032 3M C. DIFF SOLUTION TABLETS,
  • For industrial/occupational use only. Not for consumer sale or use.
  • EPA-registered to kill C. diff spores in 4 minutes.
  • Effective against Norovirus, Salmonella enterica, Staphylococcus aureus, Pseudomonas aeruginosa, carbapenan resistant Klebsiella pneumoniae, and Acinetobacter baumannii without preclean.
  • Safer than bleach or peracetic acid. Features an NFPA rating of 0,0,0 and no personal protective equipment is required at use dilution.
  • pH of 5.5 to 6.5 is closer to neutral than bleach or peracetic acid.
  • Costs significantly less than ready-to-use bleach.
  • 5-year shelf life in sealed packets; 3-day shelf life when diluted and stored in a closed container. Dissolves in approximately 3 minutes.
  • Dissolvable tablet format comes in two sizes for use in large and small containers.
  • Highly versatile
  • use with a cloth, wipe, mop, or coarse trigger sprayer. Will not bind to common wiping media.
  • Easy to use with a mild chlorine smell.
  • Dilution Ratio: 4 Tablets to 1 Gallon of Water

Specifications

  • Manufacturer Stock Number
    61500155876
  • Product Types
    Disinfectant Cleaner
  • Manufacturer Upc Number
    50051125859399
  • UPC_NO
    50051125859399
  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Package Quantity
    25
  • Minimum Order Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought